Innovative Components
Fluted Knob with Screw, 5/16-18 Thread Size, 1.00"L, Steel
Mfr # GN5C1000F4---21
Zoro # G1824173
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.25
- Color Black
- Diameter 1.75"
- Finish zinc plated
- Knob Type Black Polypro Plastic, Steel Zinc Insert
Explore More Products
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 3/8-16 Thread Size, 1.00"L, Steel GN6C1000F4---21
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 5/16-18 Thread Size, 1.75"L, Steel GN5C1750F4---21
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 1/4-20 Thread Size, 1.75"L, Steel GN4C1750F4---21
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 1/4-20 Thread Size, 0.875"L, Steel GN4C----B1SL-21
- INNOVATIVE COMPONENTS T Knob, 3/8-16 Thread Size, 1.125"L, Blind Tap, Steel GN6C----T7-B-21
- INNOVATIVE COMPONENTS Universal Ball Knob No Insert, 1/4", 5/16", M6, M8 Thread Size, 1.25"L GN4X-5X-B3-----
- INNOVATIVE COMPONENTS Pull Knob, 3/8-16 Thread Size, 1.25"L, Steel GN6C----PL5--21
- INNOVATIVE COMPONENTS Shift Knob Soft Touch, 1/4-20 Thread Size, 2"L, Steel GN4C----S3--S21
- INNOVATIVE COMPONENTS Three Prong Knob with Screw, 1/4-20 Thread Size, 1"L, Steel GN4C07503P4--21
- ZORO SELECT Adjustable Handle, 0.55" Screw Length MA-28033
- KIPP Wing Grip, Mini, D=M06X15 A=28, H=15, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 K0274.0006X15
- Innovative Components Hand Knobs and Wheels