Shop Alternate Products
This Product is Discontinued
Westward
Ratcheting Wrench, Head Size 3/4 in. (Discontinued)
Mfr # 3LU40
Zoro # G1824261
This Product is Discontinued
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 8 25/64 in
- SAE or Metric SAE
- Wrench Style Combination