Shop Alternate Products
This Product is Discontinued
Legacy
Air Gun Nozzle, Rubber, 1 in. (Discontinued)
Mfr # AG904-X
Zoro # G1824457
This Product is Discontinued
Key Features
- Nozzle Type Rubber
- Length 1 in to 1 13/32 in
- Base Material Rubber/Aluminum
- Inlet Size 1/8 in (M)NPSM
- Number of Pieces 1