Westward
18 in L 2 1/2 in Cap. Aluminum Offset Pipe Wrench
Mfr # 1XJZ8
Zoro # G1824602
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18 in
- Jaw Capacity 2 1/2 in
- Handle Material Aluminum
- Jaw Type Serrated
- Nonsparking No
Explore More Products
- WESTWARD 60 in L 8 in Cap. Cast Iron Straight Pipe Wrench 39CG51
- WESTWARD 10 in L 1 1/2 in Cap. Cast Iron Straight Pipe Wrench 6ATY7
- WESTWARD 14 3/4 in L 3 1/10 in Cap. Alloy Steel Monkey Wrench 39CG44
- WESTWARD 10 in L 1 1/2 in Cap. Cast Iron Straight Pipe Wrench 3LY97
- WESTWARD 10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench 3MA10
- WESTWARD 48 in L 6 in Cap. Cast Iron Straight Pipe Wrench 6ATY2
- WESTWARD 18 in L 2 1/2 in Cap. Aluminum End Pipe Wrench 39CG47
- ROTHENBERGER End Pipe Wrench, 32.18 lb Weight 70169
- RIDGID 14 in L 2 in Cap. Cast Iron Rapid Pipe Wrench 14
- RIDGID RIDGID® 31090 810 10" 1-1/2" Capacity Aluminum Straight Pipe Wrench 31090
- PROTO 6 in L 3/4 in Cap. Cast Iron Straight Pipe Wrench J806HD
- Westward Wrenches