Raco
Electrical Box Cover, 30-50A Receptacle
Mfr # 810C
Zoro # G1825004
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Square
- Cover Type Single Receptacle
- Number of Gangs 2
- Material Galvanized Zinc
- Depth 1/2 in
Explore More Products
- RACO Round Steel Flat Box Cover 8703-5
- RACO Electrical Box Cover, Toggle Switch, 4 in. 800C
- RACO Electrical Box Cover, 2-Gang 801C
- RACO Square Cover, Mud Ring, 1-1/4" Raised 842
- RACO Electrical Box Cover, Octagon, Flat 700F
- RACO Sq Exp Cover, 1 Duplex / 1 Recptcl, 4" 806C
- RACO RING EXT 4""SQU 1.5""W DS 8203
- RACO Cover, Nm, Round, Duplex, Flip Lids, Ivory 6245
- RACO Box Sq "B"Brkt 1 1/2"D 8193
- RACO COVER SQ RAISED 3/4""1DV 8773
- RACO Raco 729 4 in. Octagon Box Cover 897576
- Raco Electrical Box Covers