- Home
- /
- Vehicle Maintenance
- /
- Automotive Electrical & Lighting
- /
- Automotive Lighting
- /
- Automotive Headlight, Signal & Tail Light Assemblies
- /
- Vehicle Bulbs & Lenses
- /
- Incandescent Floodlight, BR30, 65W
Shop Alternate Products
This Product is Discontinued
Current
Incandescent Floodlight, BR30, 65W (Discontinued)
Mfr # 65R30/FL/LL
Zoro # G1825162
This Product is Discontinued
Key Features
- Light Technology Incandescent
- Bulb Shape BR30
- Bulb Base Type Medium Screw (E26)
- Light Appearance 2700 to 2999K, Soft White
- Wattage Equivalency 65W INC
Customers Also Purchased
- Brand Current
-
MFR #
65R30/FL/LL
-
Zoro #
G1825162
- UPC # 043168118613
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 3-3/4" |
Max. Overall Bulb Length | 5-3/8" |
Max Overall Bulb Length | 5-3/8" |
Overall Length | 5 3/8 in |
Bulb Dia. | 3 3/4 in |
Details
Light Technology | Incandescent |
Bulb Shape | BR30 |
Bulb Base Type | Medium Screw (E26) |
Light Appearance | 2700 to 2999K, Soft White |
Wattage Equivalency | 65W INC |
Watts | 65 W |
Lighting Technology | Incandescent |
Bulb Type | Reflector |
Rough Service | No |
Voltage | 120V AC |
Shatter-Resistant | No |
Lumens | 580 lm |
Bulb Designation | 65R30/FL/LL |
Bulb Color Temp. | 2800K |
Indoor/Outdoor Usage | Indoor Only |
Bulb Technology | Incandescent |
Three-Way | No |
Dimmable | Yes |
Light Distribution | Flood |
Bulb Finish | Frosted |
Item | Incandescent Bulb |
Bulb Beam Angle | 30 Degrees |
Bulb Primary Application | Flood |
Average Bulb Life | 2500 hr. |
Standards | Meets 2012 Lighting Legislation Energy |
Trade Number | 65R30/FL/LL |
Lamp Type | incandescent |
Light Color | White |
Color Temperature | 2600K |
Overall Bulb Shape | BR |
Overall Bulb Base Type | Medium Screw |
Rated Life | 2,500 hr |
Color Tuning | No |
Special Features | Flood |
Description
Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Shape BR30, Bulb Finish Frosted, Color Temperature 2600K, Lumens 580 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 65R30/FL/LL, Voltage 120V AC, Watts 65 W, Bulb Beam Angle 30 Degrees , Rated Life 2,500 hr, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, Special Features Flood, Indoor/Outdoor Usage Indoor Only, Overall Length 5 3/8 in, Light Distribution Flood
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: CO, NV, VT, WA