- Home
- /
- Pumps
- /
- Centrifugal Pumps
- /
- Self-Priming Pumps
- /
- Self Priming Centrifugal Pump, 1/2 hp, 115/208 to 230V AC, 1 Phase, 50 ft Max Head
Dayton
Self Priming Centrifugal Pump, 1/2 hp, 115/208 to 230V AC, 1 Phase, 50 ft Max Head
Mfr # 5WXU3
Zoro # G1825336
Free Shipping & Returns
$735.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP - Pumps 1/2 hp
- Inlet 1-1/2 in NPT
- Outlet 1-1/2 in NPT
- Voltage - Pumps 115/208 to 230V AC
- HP 1/2
Customers Also Purchased
- Brand Dayton
-
MFR #
5WXU3
-
Zoro #
G1825336
- UPC # 190735354957
- Country of Origin India
- Category Self-Priming Pumps
Dimensions
Outlet Size - Pumps | 1-1/2 in NPT |
Max. Dia. Solids - Pumps | 3/8 in |
Inlet Size - Pumps | 1-1/2 in NPT |
Length | 16 in |
Width | 6 1/8 in |
Manufacturers Warranty Length | 1 yr |
Max. Dia. Solids | 3/8" |
Height | 9 1/2 in |
Overall Length | 16 in |
Overall Height | 9.5 in |
Overall Width | 6.1 in |
Intake and Discharge Size | 1 1/2 in , 1 1/2 in |
Compatible Intake Pipe Size | 1 1/2 in |
Compatible Discharge Pipe Size | 1 1/2 in |
Solid Diameter (Maximum) | 0.38 in |
Details
Item | Centrifugal Pump |
Item - Self Priming Pumps | Self Priming Centrifugal Pump |
HP - Pumps | 1/2 hp |
Inlet | 1-1/2 in NPT |
Outlet | 1-1/2 in NPT |
Voltage - Pumps | 115/208 to 230V AC |
HP | 1/2 |
Phase - Pumps | 1 |
Wetted Materials | Carbon/Ceramic, Stainless Steel, Viton |
Voltage | 115/208-230 |
Max. Head - Pumps | 50 ft |
Best Efficiency Range GPM @ Head | 38 to 12 gpm @ 23 to 44 ft |
Seal Material | Carbon, Ceramic, Stainless Steel, Viton |
Suction Lift | 6 ft. |
Motor Enclosure - Pumps | Totally Enclosed Fan-Cooled |
Motor RPM | 3,450 RPM |
Max. Pressure - Pumps | 22 psi |
Housing Material - Pumps | 316 Stainless Steel |
GPM of Water @ 15 Ft. of Head | 43 |
GPM of Water @ 40 Ft. of Head | 19 |
Self-Priming | Yes |
Max. Specific Gravity | 1.0 |
Max. Liquid Temp. | 200 Degrees F |
Agency Compliance | c UL us |
Max. Head | 50 ft. |
Suction Lift - Pumps | 6 ft |
Motor Enclosure | Totally Enclosed Fan Cooled (TEFC) |
GPM of Water @ 30 Ft. of Head | 31 |
Hz | 60 |
Inlet Pressure | 75 psi |
GPM of Water @ 5 Ft. of Head | 48 |
Bearing Type | Ball |
GPM of Water @ 20 Ft. of Head | 40 |
Frame | 56J |
Duty - Pumps | Continuous |
Phase | Single |
Motor Type | Single Phase |
Housing Material | 316 Stainless Steel |
Impeller Type | Semi Open |
GPM of Water @ 10 Ft. of Head | 46 |
Port Rotation | Single |
Motor Design | Capacitor-Start |
Includes | Manual |
Max. Pressure | 21.6 psi |
Port Rotation - Pumps | No |
Max. Temp - Pumps | 200 Degrees F |
Max. Case Pressure | 75 psi |
Duty | Continuous |
Impeller Material | Stainless Steel |
Amps | 8.6/4.0-4.3 |
Standards | cULus Listed |
Seal Type | Mechanical |
Shaft Material | Stainless Steel |
Nameplate Voltage | 115/208-230V AC |
Maximum Feet of Head | 50 ft |
Intake Type | NPT |
Motor Enclosure Type | TEFC |
Flow Rate @ 120 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 240 ft of Head (Maximum) | Not Applicable |
Maximum RPM | 3,450 RPM |
Flow Rate @ 10 ft of Head (Maximum) | 46 gpm |
Flow Rate @ 280 ft of Head (Maximum) | Not Applicable |
Nominal Voltage | 115/208-230V AC |
Flow Rate @ 140 ft of Head (Maximum) | Not Applicable |
For Use With Potable Systems | No |
Flow Rate @ 50 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 80 ft of Head (Maximum) | Not Applicable |
Best Efficiency Head | 23 to 44 ft |
Flow Rate @ 300 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 90 ft of Head (Maximum) | Not Applicable |
Duty Cycle | Continuous |
Flow Rate @ 15 ft of Head (Maximum) | 43 gpm |
Flow Rate @ 20 ft of Head (Maximum) | 40 gpm |
Frequency | 60 Hz |
Wetted Material | Carbon, Ceramic, Stainless Steel, Viton |
Flow Rate @ 40 ft of Head (Maximum) | 19 gpm |
Flow Rate @ 5 ft of Head (Maximum) | 48 gpm |
Flow Rate @ 30 ft of Head (Maximum) | 31 gpm |
Flow Rate @ 60 ft of Head (Maximum) | Not Applicable |
Suction Lift (Maximum) | 6 ft |
Best Efficiency Flow | 12 to 38 gpm |
Flow Rate @ 260 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 100 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 200 ft of Head (Maximum) | Not Applicable |
Motor Frame Designation | 56J |
Flow Rate @ 220 ft of Head (Maximum) | Not Applicable |
Discharge Type | NPT |
Pump Housing Material | Stainless Steel |
Specific Gravity (Maximum) | 1 |
Impeller Design | Semi-Open |
Flow Rate @ 180 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 160 ft of Head (Maximum) | Not Applicable |
Shut Off Pressure (Maximum) | 22 psi |
Flow Rate @ 70 ft of Head (Maximum) | Not Applicable |
Horsepower | 1/2 hp |
Flow Rate @ 1 ft of Head (Maximum) | Not Applicable |
Description
Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 1/2 hp, Nameplate Voltage 115/208-230V AC, Flow Rate @ 40 ft of Head (Maximum) 19 gpm, Maximum Feet of Head 50 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) 48 gpm, Flow Rate @ 10 ft of Head (Maximum) 46 gpm, Flow Rate @ 15 ft of Head (Maximum) 43 gpm
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Self Priming Centrifugal Pump, 1/3 hp, 115/230V AC, 1 Phase, 32 ft Max Head 4YKP5
- DAYTON Self Priming Centrifugal Pump, 1/2 hp, 115/230V AC, 1 Phase, 33 ft Max Head 4YKP1
- DAYTON Self Priming Centrifugal Pump, 3/4 hp, 208 to 230/460V AC, 3 Phase, 82 ft Max Head 5GUP1
- DAYTON Self Priming Centrifugal Pump, 1/2 hp, 115/230V AC, 1 Phase, 78 ft Max Head 4UA67
- DAYTON Self Priming Centrifugal Pump, 1 hp, 115/230V AC, 1 Phase, 48 ft Max Head 4YKN8
- DAYTON Self Priming Centrifugal Pump, 1 1/2 hp, 208 to 230/460V AC, 3 Phase, 52 ft Max Head 2ZXR5
- DAYTON Self Priming Centrifugal Pump, 1/3 hp, 115/208 to 230V AC, 1 Phase, 45 ft Max Head 5WXU6
- DAYTON Self Priming Centrifugal Pump, 1 hp, 115/230V AC, 1 Phase, 48 ft Max Head 4YKP3
- DAYTON Self Priming Centrifugal Pump, 1/2 hp, 115/230V AC, 1 Phase, 78 ft Max Head 4UA68
- DAYTON Self Priming Centrifugal Pump, 2 hp, 115/208 to 230V AC, 1 Phase, 63 ft Max Head 2ZXP7
- DAYTON Self Priming Centrifugal Pump, 3/4 hp, 208 to 230/460V AC, 3 Phase, 52 ft Max Head 2ZXR1
- Dayton Self-Priming Pumps