Shop Alternate Products
This Product is Discontinued
First Aid Only
Bulk First Aid kit, Metal, 75 Person (Discontinued)
Mfr # 245-O/FAOGR
Zoro # G1826085
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes (1) 2-Shelf Metal Cabinet, 15" x 10-3/8" x 4-5/8", (1) 245-O/P Only: 8-Pocket, Blue Vinyl Liner, (1) 100 - 3/4" x 3" Adhesive Plastic Bandages, (1) 50 - 1" x 3" Fabric Bandages, (1) 25 - Knuckle and 25 - Fingertip Fabric Bandages, (1) 36" x 36" x 51" Triangular Sling/Bandage, W/2 Safety Pins, (1) 40" x 40" x 56" Triangular Sling/Bandage W/2 Safety Pins, (1) 5" x 9" Trauma Pad, (2) 2" Conforming Gauze Roll Bandages, (1) 3" Conforming Gauze Roll Bandage, (1) 24 - 2" x 2" and 24 - 3" x 3" Gauze Dressing Pads, (1) 2 - Sterile Eye Pads, (2) 20 - Alcohol Cleansing Pads, 10/Bx, (1) 18 - BZK Antiseptic Towelettes, (1) 10 - Triple Antibiotic Ointment Packs, (1) Burn Spray, 3 oz, (1) Eye Wash, 4 oz., (1) 4" x 5" Instant Cold Compress, (1) 100 - Aspirin Tablets, 50 2-Pks, (1) 100 - Extra-Strength Non-Aspirin, 50 2-Pks, (1) 2" x 5 yd. 3-Cut First Aid Tape, (1) 4-1/2" Scissors, Nickel Plated, (1) 4" Tweezers, Plastic, (1) 4 - Exam Quality Vinyl Gloves, 2 Pr/Bx, (1) First Aid Guide
- First Aid Kit Type Cabinet
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application General Purpose
- First Aid Kit ANSI Standards ANSI Z308.1-2009