Shop Alternate Products
This Product is Discontinued
First Aid Only
Bulk First Aid kit, Metal, 100 Person (Discontinued)
Mfr # 247-O/FAOGR
Zoro # G1826155
Free Shipping & Returns
This Product is Discontinued
Key Features
- First Aid Kit Type Cabinet
- Includes (1) 3-Shelf Metal Cabinet, 15" x 16-1/2" x 5-1/2", (1) 247-O/P Only: 12-Pocket, Blue Vinyl Liner, (1) 250 - 1" x 3" Adhesive Plastic Bandages, (1) 50 - 1" x 3" Fabric Bandages, (1) 25 - Knuckle and 25 - Fingertip Fabric Bandages, (1) 36" x 36" x 51" Triangular Sling/Bandage, W/2 Safety Pins, (1) 40" x 40" x 56" Triangular Sling/Bandage, W/2 Safety Pins, (1) 5" x 9" Trauma Pad, (1) Super Stop(TM) Bandage, (1) 3" x 5 yd. Cohesive Elastic Bandage Wrap, Latex Free, (2) 2" Conforming Gauze Roll Bandages, (2) 3" Conforming Gauze Roll Bandages, (1) 24 - 2" x 2" and 24 - 3" x 3" Gauze Dressing Pads, (1) 100 - Alcohol Cleansing Pads, (1) 10 - Triple Antibiotic Ointment Packs, (1) Burn Spray, 3 oz, (1) Antiseptic Spray, 3 oz, (1) Eye Wash, 4 oz, (6) 6" x 11/16" Tongue Depressors, (1) 6" x 9" Instant Cold Compress, (1) 100 - Cherry Cough Drops, (1) 100 - Antacid Tablets, 50 2-Pks, (1) 250 - Aspirin Tablets, 125 2-Pks, (1) 100 - Extra-Strength Non-Aspirin, 50 2-Pks, (1) 2" x 5 yd. 3-Cut First Aid Tape, (1) 4-1/2" Scissors, Nickel Plated, (1) 4" Tweezers, Plastic, (1) 10 - Exam Quality Vinyl Gloves, 5 Pr/Bx, (1) First Aid Guide
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application General Purpose
- First Aid Kit ANSI Standards ANSI Z308.1-2009