John Guest
Acetal Copolymer Reducer, 3/16 in Tube Size
Mfr # PI061006S-PK10
Zoro # G1826194
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube
- Tube Size 3/16 in
- Stem OD 5/16 in
Explore More Products
- JOHN GUEST Acetal Copolymer Male Adapter, 13/32 in Tube Size PM011013E-PK10
- JOHN GUEST Acetal Copolymer Adapter, 1/2 in Tube Size PI011604S-PK10
- JOHN GUEST Polysulfone Male Connector, 3/4 in Tube Size PSEI012826
- JOHN GUEST Polypropylene Male Connector 3/8'' x 1/4'' NPTF, 10PK PP011222W
- JOHN GUEST Polypropylene Plug-In Elbow, 90 Degrees, 1/4 in Tube Size PP220808W-PK10
- JOHN GUEST Acetal Copolymer Swivel Elbow, 90 Degrees, 1/2 in Tube Size PI091624S-PK10
- JOHN GUEST Acetal Copolymer Swivel Branch Tee, 1/4 in Tube Size PM100601E-PK10
- JOHN GUEST Acetal Copolymer Union Tee, 3/16 in Tube Size PM0205E=PK10
- JOHN GUEST Acetal Copolymer Male Adapter, 5/16 in Tube Size PM010802E-PK10
- SHARKBITE SHARKBITE COUPLE 1/4"" LF U004LFA
- PARKER Nylon 90 Degree Union Elbow, 5/16 in Tube Size 6302 08 00WP2
- John Guest Push-to-Connect Tube Fittings