Parker

5/8" Flare Brass Short Nut 10PK


$27.89
/pk 10, $2.79/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tube Fitting Material Brass
  • Flare Type 45 Degrees
  • Specific Fitting Shape Short Nut
  • Fitting Connection Type Flared
  • Tube Size 5/8 in
See all product information