Dayton
3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM
Mfr # 194153.00
Zoro # G1826596
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,539.99
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 10
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 40 HP, 324T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM 194168.00
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143-5T/56HZ Frame, 230/460V AC Voltage, 3,505 Nameplate RPM 2NKY1
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 1,780 Nameplate RPM 36VF54
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,510 Nameplate RPM 31LH67
- DAYTON 3-Phase General Purpose Motor, 1 HP, 143-5TC/56HCZ Frame, 230/460V AC Voltage, 1,155 Nameplate RPM 31TU33
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 48 Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM 3N854
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 182/4 Frame, 230/460V AC Voltage, 1,770 Nameplate RPM 36VE92
- DAYTON 3-Phase General Purpose Motor, 25 HP, 284TS Frame, 230/460V AC Voltage, 3,550 Nameplate RPM 194161.00
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143-5TC/56HCZ Frame, 230/460V AC Voltage, 3,505 Nameplate RPM 31TU36
- MARATHON MOTORS 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM 256TTFCD6070
- DAYTON 3-Phase General Purpose Motor, 3 HP, 56H Frame, 230/460V AC Voltage, 1,735 Nameplate RPM 31LH35
- Dayton 3-Phase AC Motors