Westward
7" Steel Ice Scraper with 54" Wood Handle
Mfr # 39FY71
Zoro # G1826706
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 7 in
- Handle Material Wood
- Handle Length 51 in
- Handle Type Straight
- Blade Material Steel
Explore More Products
- WESTWARD 4" Steel Ice Chopper/Scraper with 48"L Wood Handle 12U482
- WESTWARD 7" Steel Ice Scraper with 48" Wood Handle 6YU41
- WESTWARD 3.5" Steel Ice Chisel/Scraper with 48" Wood Handle 12U484
- WESTWARD 7" Steel Ice Chopper/Scraper with 39" Wood Handle 12U483
- SNOW JOE Brass Blade Ice Scraper SJEG01
- SUNCAST 7" Ice Chopper/Snow Scraper with D-Grip Handle SSD5500
- HOPPY Hopkins SubZero 11 in. Ice Scraper, 11PK 15511
- VULCAN HeavyDuty Sidewalk Scraper, 4 in W Blade, Steel Blade, Wood Handle, DShaped Handle 34551 SCR-4D
- RUGG 45 in. Extendable Ice Scraper/Snowbrush SC9040
- SUBZERO Ice Scraper, 6 in. L, Plastic Grip, Black 16211
- TRUE TEMPER Ice Scraper, 7 in Blade W, Wood, 48 in Handle L, Straight, 5 in Blade H, Steel 26832GR
- Westward Ice Scrapers