Raytek
Fixed Mount IR Temp. Sensor, 32 to 240F
Mfr # RAYCI1A10L
Zoro # G1826991
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Environmental Applications IP 65 (NEMA-4)
- Sensor Length 3.5 in
- Repeatability +/-1% of Measured Value or +/-2 Degrees F, Whichever Is Greater
- Includes (2) Mounting Nuts and Instructions
Explore More Products
- RAYTEK Fixed Mount IR Temp. Sensor, 212 to 932F RAYCI3B10L
- RAYTEK Fixed Mount IR Temp. Sensor, 32 to 240F RAYCI3A10L
- RAYTEK Fixed Mount IR Temp. Sensor, 212 to 932F RAYCI1B10L
- RAYTEK Infrared Thermometer, LCD, 0 Degrees to 750 Degrees F, Single Dot Laser Sighting RAYMT4U
- OTC Infrared Thermometer, Backlit LCD, -76 Degrees to 1400 Degrees F, Single Dot Laser Sighting TIF7620
- SPER SCIENTIFIC Basic Infrared Thermometer Gun 8:1 / 605F 800101
- TRIPLETT IR Thermometer 12:1 with Type K Input IRT227
- WESTWARD Infrared Thermometer, Backlit LCD, -4 Degrees to 752 Degrees F, Single Dot Laser Sighting 28AF72
- STEELMAN Thermal Imager Camera, 2.4 in Color LCD, -4 Degrees to 842 Degrees F STI-241
- EXTECH Infrared Thermometer, Backlit LCD, -58 Degrees to 1832 Degrees F, Single Dot Laser Sighting 42545
- SPER SCIENTIFIC Clinical Grade Infrared Non-Contact Thermometer 800120
- Raytek Infrared Thermometers