Safety Technology International
Wireless Motion-Activated Chime w/Recvr
Mfr # STI-3610G
Zoro # G1827126
$49.35
22% off
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Range 500 ft
- Length 5 5/16 in
- Width 2 3/32 in
- Height 6 5/16 in
- Battery CR123A Battery
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Chime Receiver STI-3353
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Entry Alert Sensor STI-3551
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Motion-Activated Sensor STI-3601
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Entry Alert Chime w/Receiver STI-3360G
- SAFETY TECHNOLOGY INTERNATIONAL Motion Alert Transmitter, Wireless, Wall STI-V34760
- DEWALT Portable Alarm, Wireless, 3.7V Li-ion DS600
- DELTANA Bell Button, Standard Bright Brass BBC20U3
- TATCO Visitor Arrive/Depart Chime, 2.75x2x4.25 15300
- SABRE Wireless Alarm Kit HS-WAK
- GLENTRONICS Glentronics BWD-HWA Basement Watchdog Water Alarm 143725
- GE Door Chime, Wireless, 8 Melody, 2 Button 19297
- Safety Technology International Security Alarms and Warnings