Condor
Full Body Harness, Vest Style, Universal, Polyester, Red
Mfr # 35KU87
Zoro # G1828919
$278.84
15% off
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 425 lb.
- Color Red
- Harness Color Red
Explore More Products
- CONDOR Full Body Harness, Vest Style, XL/2XL, Polyester, Red 35KU88
- CONDOR Full Body Harness, Vest Style, Universal, Polyester, Black/Blue 19F379
- CONDOR Full Body Harness, Vest Style, XL, Polyester, Black/Blue 45J280
- CONDOR Full Body Harness, Vest Style, L, Polyester, Black/Blue 45J273
- CONDOR Full Body Harness, Vest Style, XL/2XL, Polyester, Back, Yellow 61DD34
- CONDOR Full Body Harness, Vest Style, M, Polyester, Back, Yellow 61DD46
- CONDOR Full Body Harness, Crossover Style, XL/2XL, Polyester, Blue 35KU79
- CONDOR Full Body Harness, Vest Style, S, Polyester, Back, Yellow 61DD37
- CONDOR Full Body Harness, Vest Style, M, Polyester, Black/Blue G7023QCFDM
- MSA SAFETY Full Body Harness, Vest Style, 2XL, Nylon, Green 10197221
- SAFEWAZE Full Body Harness, Vest Style, S/M FS185-S/M
- Condor Fall Protection