Yg-1 Tool Co
HSS End Mill, Single, 1/4in. Dia.
Mfr # 04047
Zoro # G1829156
$10.16
6% off
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/4"
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 5/8 in
Explore More Products
- YG-1 TOOL CO HSS End Mill, Double, 1/4in. Dia., 2Flutes 11047
- YG-1 TOOL CO 3 Flute Fine Pitch Rougher TialnFutura Coated Powder Metal TankPower E9990016TF
- YG-1 TOOL CO HSS End Mill, Double, 1/8in. Dia., 4Flutes 13039
- YG-1 TOOL CO HSS End Mill, Double, 1/4in. Dia., 4Flutes 13047
- YG-1 TOOL CO HSS End Mill, Double, 7/16in. Dia. 13063
- YG-1 TOOL CO HSS End Mill, Double, 1/2in. Dia. 13071
- YG-1 TOOL CO 5 Flute L LenCenter Cut Fine Pitch Rougher Powder Metal TankPower E9990903
- YG-1 TOOL CO 4 Flute Extra Long Length Center Cut Tialn-Extreme Coated Hss 09051HE
- YG-1 TOOL CO 4 Flute Regular Length Center Cut Tialn-Futura Coated Hss 07141HF
- OSG HSS End Mill, 3/16in.dia., 1/2in.Cut L 4509000
- OSG HSS End Mill, 1in.dia., 1-7/8in.Cut L 5402700
- Yg-1 Tool Co High Speed Steel End Mills