Hayward
Pressure Regulator, 3/4", CPVC/FPM, Threaded, Adjustable 5-75 psi
Mfr # PR20075T
Zoro # G1829606
Free Shipping & Returns
$1,462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PR
- Inlet Size 3/4 in
- Outlet Size 3/4 in
- Gauge Port Size 1/4 in
- Connection Type Threaded
Explore More Products
- HAYWARD Pressure Regulator, 1-1/2", CPVC/FPM, Threaded, Adjustable 5-75 psi PR20150T
- HAYWARD Pressure Regulator, 1", PVC/FPM, Threaded, Adjustable 5-75 psi PR10100T
- HAYWARD Pressure Regulator, 1/4", PVC/FPM, Threaded, Adjustable 5-75 psi PR10025T
- HAYWARD Pressure Regulator, 1-1/2", PVC/FPM, Threaded, Adjustable 5-75 psi PR10150T
- HAYWARD Pressure Regulator, 1/2", PVC/FPM, Threaded, Adjustable 5-75 psi PR10050T
- HAYWARD Pressure Regulator, 3/4", PVC/FPM, Threaded, Adjustable 5-75 psi PR10075T
- HAYWARD Pressure Regulator, 1/2", CPVC/FPM, Threaded, Adjustable 5-75 psi PR20050T
- HAYWARD Pressure Regulator, 1", CPVC/FPM, Threaded, Adjustable 5-75 psi PR20100T
- CONTROLAIR Type 100HR Air Pressure Regulator 110-BC
- HARRIS Regulator 4000804
- WATTS Pressure Regulator, 1/2 In, 1 to 25 psi SS263A A 1 25
- Hayward Valves