- Home
- /
- Lighting
- /
- Decorative Lighting
- /
- Flushmount Lights
- /
- LED Flush Mount Light, 20W, 120V, 1000 lm
Shop Alternate Products
This Product is Discontinued
Lithonia Lighting
LED Flush Mount Light, 20W, 120V, 1000 lm (Discontinued)
Mfr # FMDECL 10 14840 BZ M4
Zoro # G1829619
This Product is Discontinued
Key Features
- Length 10"
- Width 10"
- Voltage 120
- Height 5-1/2"
- Lumens 1,000 lm
Customers Also Purchased
- Brand Lithonia Lighting
-
MFR #
FMDECL 10 14840 BZ M4
-
Zoro #
G1829619
- Country of Origin Unknown
- Category Flushmount Lights
Dimensions
Length | 10" |
Width | 10" |
Height | 5-1/2" |
Nominal Height | 5 1/2 in |
Nominal Width | 10 in |
Nominal Length | 10 in |
Overall Length | Not Applicable |
Manufacturer Warranty Length | 5 yr |
Overall Width | Not Applicable |
Overall Height | 3 7/8 in |
Details
Voltage | 120 |
Lumens | 1,000 lm |
Watts | 20 |
Dimmable | Yes |
Item | LED Flush Mount Light |
Bulb Technology | LED |
Temp. Range | -10 Degrees to 85 Degrees F |
Fixture Rated Life | 50,000 hr |
Fixture Temp. Range | -10 Degrees to 85 Degrees F |
Number of LEDs | 0 |
CRI | 80 |
Green Certification or Other Recognition | ENERGY STAR |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Max. Fixture Wattage | 30.0 W |
Lighting Certification | ENERGY STAR |
Linkable Up To | Unlinkable |
Lumens Per Watt | 48.0 |
Rated Life | 50,000 hr. |
Color Rendering Index | 80.0 |
Housing Material | Steel |
IP Rating | Not Rated |
Color Temperature | 4000K |
Standards | UL listed |
Fixture Type - Decorative and Surface Mount Fixtures | Flush Mount |
Lens Type | White Glass |
Fixture Housing Color | Bronze |
Emergency Battery Backup | No |
Housing Color | Bronze |
Item - Decorative and Surface Mount Fixtures | LED Decorative Fixture |
Fixture Voltage | 120 |
Warranty | 5 yr. |
Lamp Watts - Fixtures | 30.0 W |
Light Color | White |
Fixture Warranty | 5 yr |
Lighting Technology | LED |
Color Temp. | 4000K |
Fixture Housing Material | Steel |
Lumens per Watt | 48.0 lm/W |
Ballast Quantity | 0 |
Environmental Rating | Damp Location Rated |
Maximum Fixture Wattage | 20 W |
For Bulb Type | Integrated LED |
Maximum Operating Temperature | 85 Degrees F |
Includes Bulb | No |
Dimming Method | TRIAC |
Minimum Operating Temperature | -10 Degrees F |
Light Output | 1,000 lm |
Lens Material | Glass |
Bulb Quantity | 0 |
Description
LED Flush Mount Light, Diameter 9 5/8 in, Overall Length Not Applicable, Series FMDECL, Light Output 1,000 lm, Color Temperature 4000K, Color Rendering Index 80, Maximum Fixture Wattage 20 W, Voltage 120V AC, Overall Height 3 7/8 in, Overall Width Not Applicable, Housing Color Bronze, Housing Material Steel, Dimmable Yes, Lens Material Glass, Lighting Technology LED, Ballast Quantity 0, Bulb Quantity 0, Dimming Method TRIAC