Hubbell
Pin & Slve Plug, 200A, 4P, 3W, 600VAC/250VDC
Mfr # VP204612-S39
Zoro # G1829721
Free Shipping & Returns
$1,563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Number of Wires 4
- Switch Rated No
- Grounding Style Style 2
- Amps 200 A
Explore More Products
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 20A, 250V HBL420P9W
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 60A, 125V HBL360P4W
- HUBBELL IEC Pin & Sleeve Plug, 60 A, 480V AC, IEC Grounding, 20 hp, 3 Poles, 3 Phase, 4 Wires, Red HBL460P7W
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 100A, 208V HBL5100P9W
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 30A, 250V HBL430P12W
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 600VAC HBL460PS2W
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 100A, 600V HBL5100P5W
- HUBBELL Tee, Feed Through, 20A, 3-Wire TX2003002003T00
- HUBBELL Pin & Slve Plug, 60A, 3P, 2W, 600VAC/250VDC VP6385
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 100A, 250V M4100P12
- HUBBELL Pin and Sleeve Connector, 3 Poles, 4 Wires HBLS460C9W
- Hubbell Pin & Sleeve Devices