Anvil
Black Forged Steel Reducer Insert Class 3000
Mfr # 0362210205
Zoro # G1829786
Sold in multiples of 2 for $26.30
$26.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Insert
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/2" x 1/2"
Explore More Products
- ANVIL Forged Steel Coupling Class 6000 0361249006
- ANVIL FLANGE BLACK FL 3/8"" 8700163804
- ANVIL 3" Malleable Iron Union 0312822224
- ANVIL Malleable Iron Street Tee Class 150 0310062609
- ANVIL 1/2 x 1-1/8 Close Pipe Nipple, Black Steel, 150 PSI, Lead Free 0830014403
- ANVIL 1-1/2" Black Forged Steel Half Coupling 0361168602
- ANVIL Pipe Nipple, 3/4 in, MNPT, Steel, SCH 40 Schedule, 7 in L 8700150850
- ANVIL 2" x 1-1/2" x 1-1/2" Cast Iron Reducing Tee 0300047404
- ANVIL 1 Blk Pipe Plg 0318902442 8700159356
- PROSOURCE Cap Black Malleable 1-1/2 B300 40
- ANVIL Cast Iron 90 Degree Elbow Class 125 0300001609
- Anvil Black Pipe Fittings