Westward
Straight Flute Hand Tap , 3/4"-10 , Bottoming , 4 Flutes, UNC
Mfr # 2LWP4
Zoro # G1830437
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Shank Dia. 0.590"
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Explore More Products
- WESTWARD Straight Flute Hand Tap, Plug, 4 2LWH5
- WESTWARD Straight Flute Hand Tap, Bottoming 4 Flutes 2LWP7
- WESTWARD Straight Flute Hand Tap, Taper, 4 2LWG5
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes 2LXF3
- WESTWARD Straight Flute Hand Tap, Taper, 4 2LXE4
- WESTWARD Straight Flute Hand Tap , 5/16"-18 , Bottoming , 4 Flutes, UNC 2LWN1
- WESTWARD Straight Flute Hand Tap , 7/16"-20 , Bottoming , 4 Flutes, UNF 2LWN6
- WESTWARD Straight Flute Hand Tap, Bottoming 4 Flutes 2LWR6
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes 2LXH7
- IRWIN Straight Flute Tap, 3/8"-24, Carbon Steel 1536
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes 1121701
- Westward Straight Flute 4-Flute Taps