Banjo
3/4" Female Coupler x MNPT Cam Lever Coupling
Mfr # 75B1/2
Zoro # G1831112
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Polypropylene
- Coupling Type Type B
- Connection Type NPT
- Coupler Size 3/4"
Explore More Products
- BANJO 3/4" Male Adapter x Hose Shank Cam Lever Coupling 050E
- BANJO 3/4" Male Adapter x Hose Shank Cam Lever Coupling 075E
- BANJO 12713 Seal Kit 12713
- BANJO 1-1/2" Male Adapter Dust Plug 150PL
- BANJO 4" Male Adapter x Hose Shank Cam Lever Coupling 400E
- BANJO 1-1/2" Male Adapter x Hose Shank Cam Lever Coupling 150E
- BANJO 200Gv Viton Gaskets 200GV
- BANJO 2In Cast Iron Pump, 5 HP, Cast iron, 2" Inlet 200PIH5V
- BANJO Impeller Bolt Gasket 12774VA
- ZORO SELECT Adapter, Male, 1 In 3LX05
- APACHE Part F Male Aluminum Cam/Groove, 4" 50400270
- Banjo Fittings