Shop Alternate Products
This Product is Discontinued
Spax
Multi-Material Screw, zinc Steel Flat Head Unidrive Drive, 1000 PK (Discontinued)
Mfr # 0111010500205
Zoro # G1831776
This Product is Discontinued
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Unidrive
- Driver Size #2
- Drive Size #2