Zoro Select
Malleable Iron 90 Degree Street Elbow Class 150
Mfr # 5P462
Zoro # G1831855
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degree Street Elbow
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1"
- Basic Pipe Fitting Material Metal
Explore More Products
- ZORO SELECT Malleable Iron 90 Degree Street Elbow Class 150 5P465
- ZORO SELECT Malleable Iron 90 Degree Street Elbow, 1/2 in x 1/2 Fitting Pipe Size, Female NPT x Male NPT, 1 Pack 5P460
- ZORO SELECT Malleable Iron 90 Degree Street Elbow Class 150 2WU27
- ZORO SELECT 1" x 3/4" Malleable Iron Reducing Coupling 4316001424
- ZORO SELECT Malleable Iron Street Elbow, 45 Degrees Class 300 1XKR5
- ZORO SELECT FNPT Black Forged Steel 90 Degree Elbow 1MMU4
- ZORO SELECT Wye, Black Malleable Iron, 150, 3 In., NPT 783Y83
- ZORO SELECT Flange, Steel, Socket Weld, 4" Pipe Size BULK-PF-584
- ZORO SELECT Blind Plug, 8 in, Socket, Cast Iron, Green ZFBSVFPTP08
- ZORO SELECT Malleable Iron Tee Class 150 5P481
- ZORO SELECT 1/2" x 1/8" Malleable Iron Reducer 5P563
- Zoro Select Black Pipe Fittings