Lab Safety Supply
Bottle, 60 mL, 2 Oz, Wide Mouth, PK12
Mfr # 6FAN5
Zoro # G1831873
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60mL/2 oz.
- Height 86mm
- Autoclavable No
- Special Features Durable
- Pre-Cleaned None
Explore More Products
- LAB SAFETY SUPPLY Bottle, 60 mL, 2 Oz, Narrow Mouth, PK12 6FAJ0
- LAB SAFETY SUPPLY Specimen Container, w/ Lid, 4 Oz, PK280 32V491
- LAB SAFETY SUPPLY Safety Coated Bottle, 146mm H, 16 oz., PK12 52KA41
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Narrow Mouth, PK12 6FAJ2
- LAB SAFETY SUPPLY Translucent, Wash Bottle 32 oz., 4 Pack 24J916
- LAB SAFETY SUPPLY Bottle, 60 mL, 2 Oz, Wide Mouth, PK12 6FAJ6
- LAB SAFETY SUPPLY Safety Coated Bottle, 112mm H, 4 oz., PK24 52KA51
- LAB SAFETY SUPPLY Bottle, Narrow Mouth, 168mm H, 16 oz., PK12 52JZ91
- LAB SAFETY SUPPLY Bottle, Narrow Mouth, 94mm H, 2 oz., PK24 52JZ88
- QORPAK Bottle, Narrow, 1 Oz, Boston Round, PK48 GLC-01087
- TRICORBRAUN 12 oz Clear Glass Round Economy Jar- 70-450 Neck Finish 012958
- Lab Safety Supply Bottles & Jars