Mersen
Fuse, 4 A, Not Rated
Mfr # AG4
Zoro # G1832196
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rejection / Nonrejection Rejection
- Length (Straight Wireway) 1 3/8 in
Explore More Products
- MERSEN Semiconductor Fuse, Fast Acting, 500 A, A50QS Series, 500V AC, 500V DC, 4-1/2" L x 2" dia A50QS500-4
- MERSEN Fuse, 20A, 250V OT20
- MERSEN Fuse, Very Fast Acting, 1 A, A6T Series, 600V AC, 300V DC, 1-1/2" L x 9/16" dia A6T1
- MERSEN Fuse, Very Fast Acting, 80 A, A3T Series, 300V AC, 160V DC, 2-5/32" L x 13/16" dia A3T80
- MERSEN Fuse, Fast Acting, 60A OT60
- MERSEN UL Class CC Fuse, Time Delay, 6A, ATDR Series, 600V AC, 300V DC, 1-1/2" L x 13/32" dia ATDR6
- MERSEN UL Class CC Fuse, Time Delay, 1-8/10A, ATDR Series, 600V AC, 300V DC, 1-1/2" L x 13/32" dia ATDR1-8/10
- MERSEN Medium Voltage Fuse, 3 A, Not Rated A500T3E-1
- MERSEN Fuse, Fast Acting, 1.5A GGX1-1/2
- EATON BUSSMANN Fuse, Fast Acting, 300A, JKS Series, 600V AC, Not Rated, 7-1/8" L x 2" dia JKS-300
- LITTELFUSE Fuse, Fast Acting, 35A, JLLN Series, 300VAC, 160VDC, 7/8" L x 9/16" dia JLLN035
- Mersen UL Class Fuses