Norton Abrasives
PSA Disc Roll, 6 Hole, 6in, P100G, AlO
Mfr # 66261131514
Zoro # G1832503
$76.00
13% off
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Grit P100
- Vacuum Hole Design 6 Hole
- Abrasive Material Aluminum Oxide
- Grade P
Explore More Products
- NORTON ABRASIVES Sanding Disc, 20in dia, Med, 60Grit, Blue 66261138346
- NORTON ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 10in, 60G 66261138316
- NORTON ABRASIVES 5" dia 36 grit PSA AO Cloth Sanding Disc 66261136589
- NORTON ABRASIVES Sand Disc 5" Xcr40G 50Pk 07660768330
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P80G, AlO 66261131498
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5in, P80G, AlO 66261131464
- NORTON ABRASIVES Sand Disc 5" Crs 60G50Pk 07660768329
- NORTON ABRASIVES Sand Disc Fiber 5" 24G 07660701911
- NORTON ABRASIVES PSA Disc 8 In. 36 Grit Z/A 23578
- 3M CUBITRON 3M Ceramic/Cloth 5"dia Disc Abrasiv250PK 900DZ
- MIRKA PSA Disc, Roll, 6", P280, PK100 23-342-280
- Norton Abrasives Adhesive Discs