Ok Industries
Wire Wrapping Bit, 18 AWG
Mfr # KB18
Zoro # G1833106
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Wire Gauge 18
- Max. Terminal Diagonal (In.) 0.073 in
- Effective Radius (In.) 0.15 in
- Min. Terminal Diagonal (In.) 0.06 in
Explore More Products
- OK INDUSTRIES Kynar(R) Copper Wire, 30 AWG, Green R30G-0100
- OK INDUSTRIES Wire Wrapping Sleeve, Insulated, 22-24 AWG P2224INS
- OK INDUSTRIES PTX Tool Kit, 8 pcs. PTX-KIT2DH
- OK INDUSTRIES Wire Wrapping Sleeve, 18 AWG P194LN
- OK INDUSTRIES Wire Wrapping Bit, 30-32 AWG WB3032M
- OK INDUSTRIES Wire Wrap Bit, Wire Gauge 22 to 24 KB224-1
- OK INDUSTRIES Kynar(R) Copper Wire, 30 AWG, Green R30G-1000
- OK INDUSTRIES Wire Unwrap Set, Wire Gauge 22-26 AWG PUW2226
- OK INDUSTRIES PTX with Light Attachment, 5 pcs. PTX-KIT1FL
- JONARD TOOLS Wire Wrapping Sleeve, 22 to 24 AWG P-DF224
- Ok Industries Wire Wrap Tool Accessories