Mersen
Fuse Block, Midget and CC Class, 30A, 3 Pol
Mfr # USCC3
Zoro # G1833273
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series USCC
- Fuse UL Class CC
- For Fuse Class CC
- Amp Range 30A
- Voltage Rating 600V DC
Explore More Products
- MERSEN Fuse Block, Industrial, 30A, 1 Pole 60326R
- MERSEN Fuse Block, Industrial, 30A, 2 Pole 60327
- MERSEN Fuse Block, Midget and CC Class, 30A, 3 Pol USM3
- MERSEN Fuse Block, Industrial, 30A, 1 Pole 60321J
- MERSEN Fuse Block, Industrial, 60A, 2 Pole 60602
- MERSEN Fuse Holder, Midget and CC Class, 30A, 1 Pl GPM-S
- MERSEN Add-on Switch Screw Connect AOS-S
- MERSEN Power Dstribution Block, Al, Int, 310A, 3P 4 MPDB67673
- MERSEN Semiconductor Fuse Block, Type 97452- P266L
- EATON BUSSMANN Bussmann 30 amps ATM Black In-Line Fuse Holder BP/HHM-RP
- MERSEN Fuse Block, Midget and CC Class, 30A, 3 Pol USCC3I
- Mersen Fuse Accessories