Tmi
Rip-A-Strip Rplcmnt, Ribbed, 8in, Clear
Mfr # 999-00203
Zoro # G1833946
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Features Perforated, Prepunched
- Strip Material PVC
- Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers
- Strip Texture Ribbed
Explore More Products
- TMI Flexible Bulk Rolls, Ribbed, 16" W 999-00404
- TMI Replacement Strips, Smooth, 12in, Clear, PK5 999-00007
- TMI Industrial Strip Door, Smooth, 7ftHx3ftW 999-00501
- TMI Strip Door, 8 ft. Opening Height, Black 999-00806
- TMI Industrial Strip Door, Smooth, 7ftHx4ftW 999-00213
- TMI Rip-A-Strip Replacement Strips, Smooth 999-00710
- TMI 90 Degree Curve Connector for Curtain Wall Partitions SD10-8A-8X8-SL-R
- TMI Rip-A-Strip Replacement Strips, Ribbed 999-00721
- TMI Replacement Vinyl Strip, Ribbed, 16" W 999-00645
- TMI Strip Door Hardware, 3 ft., Aluminum 999-00049
- TMI Rip-A-Strip Replacement Strips, 12" W 999-00730
- Tmi Strip Doors