Norton Abrasives
CutOff Wheel, Masonry, 5"x.040"x7/8"
Mfr # 07660701622
Zoro # G1834025
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 30
- Abrasive Material Silicon Carbide
- Abrasive Wheel Diameter 5 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8 in
Explore More Products
- NORTON ABRASIVES CutOff Wheel, NorZon, 16"x.125"x1", 4800rpm 66253464415
- NORTON ABRASIVES CutOff Wheel, Metal, 12"x7/64"x1", 5095rpm 07660789400
- NORTON ABRASIVES CutOff Wheel, Gemini, 10"x3/32"x5/8" 66253106102
- NORTON ABRASIVES CutOff Whl, Gemini FreeCut, 4"x.035"x3/8" 66243510630
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 4"x1/16"x3/8" 66252843171
- NORTON ABRASIVES CutOff Wheel, Gemini Concrete, 14"x1/4"x1" 70184670533
- NORTON ABRASIVES Cutoff Wheels 66252822969
- NORTON ABRASIVES Masonry Cut Whl 7X1/8 07660789088
- NORTON ABRASIVES CUT OF WHEEL AO 4 in., 5PK 7660703987
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Stud King 14" x 3/32" x 1" Aluminum Oxide 24050
- FIREPOWER Cut-Off Wheel 4-1/2" x 1/16", 1423-3148 FPW1423-3148
- Norton Abrasives Cut-Off Wheels