Zoro Select
Flat Washer, Fits Bolt Size 7/8 in , Stainless Steel Plain Finish
Mfr # MS15795-825
Zoro # G1834576
Sold in multiples of 2 for $21.50
$21.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 2 1/4 in
- Minimum Thickness 0.136 in
- Maximum Thickness 0.192 in
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Steel Black Oxide Finish, 25 PK Z8803
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Yellow Finish, 5 PK 513161G
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Yellow Finish, 5 PK U38405.125.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 25 PK 5MXC2
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Black Oxide Finish, 5 PK U38200.125.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Black Oxide Finish, 50 PK U38200.043.0001
- ZORO SELECT Flat Washer, Fits Bolt Size .266-.458" , Stainless Steel Plain Finish, 5000 PK MS15795-858
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish, 2500 PK L38210.060.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 3000 PK SFW6SMS15795818-3000BX
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish A4580100004z
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Cadmium Yellow Finish, 5000 PK AN960-616L
- Zoro Select Flat Washers