Osg
29/64" Cobalt Black/Gold 130 Deg. Jobber Length Drill Bit
Mfr # 15453105
Zoro # G1834813
Free Shipping & Returns
$92.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material Cobalt
- Decimal Equivalent 0.4531
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute 215-0551
- OSG 1/4" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit 233-2500
- OSG Solid Carbide, Bright Finish, Spiral Flute 215-0394
- OSG 5/16" Cobalt Black/Gold 130 Deg. Jobber Length Drill Bit 15312505
- OSG Solid Carbide, Bright Finish, Spiral Flute 215-1378
- OSG Jobber Drill Bit, 3.20mm, HSS-E 6253211
- OSG Jobber Drill Bit, 17.00mm, Carbide HP245-6693
- OSG 4.60mm Carbide TiN 140 Deg. Jobber Length Drill Bit 561018111
- OSG Jobber Bit, O, Cobalt High Speed Steel 15316005
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 7/32 53907
- OSG Jobber Drill Bit, 1/2 in., HSS - Co 17500008
- Osg Jobber Length Drill Bits