Advance
LED Driver, 120 to 277VAC, 9-1/2 in. L.
Mfr # ICN-4P16-TLED-N
Zoro # G1835106
$35.93
8% off
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 9 to 34W
- Output Current 0.25AAC
- Ballast Dimming No
- Ballast Dimming Type No Dimming
- Input Current 0.61 to 0.10AAC
Explore More Products
- ADVANCE LED Driver, 12 V, 2-60 W LEDINTA0012V50FO
- ADVANCE LED Driver, 120-425 V, 40-150 W LEDINTA0350C425DO
- ADVANCE LED Driver, 20-56 V, 4-39 W 913701213402
- ADVANCE LED Driver, 120 V, 1.0-12 W, 2.8-32.6 V LED120A0350C33F
- ADVANCE LED Driver, 24 V, 24-48 W LEDINTA2000C24DO
- ADVANCE LED Driver, 120-425 V, 40-150 W LEDHCNA0350C425DN
- ADVANCE LED Driver, 20W 0.1-0.56A, 54V 0-10V INT-T XI020C056V054BST2M
- ADVANCE LED Dimming Driver, Power Output 62W IZT4P16TLEDSC35I
- ADVANCE XITANIUM 220W DRIVER XI220C105V210CNA1
- LED2020 LED2020 Z-LPV-60-12-2PCS Waterproof 60 Watt LED Power Supply Driver Transformer; 2 Pack Z-LPV-60-12-2PCS
- IOTA LED Emerg. Driver, IOTA, 15-3/8"L, 2-1/4"W ILB CP10 HE A M5
- Advance Electronic LED Drivers