Kodiak
Pressure Gauge, 0 to 1000 psi, 1/2 in FNPT, Stainless Steel, Silver
Mfr # KC301L251000/DSM3512
Zoro # G1835270
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2 in FNPT
- For Use With Thick or Corrosive Medias Compatible with 316 Stainless Steel
- Gauge Application Hydraulic and Pneumatic Applications; Pumps; Chemical Feed Systems; R/O Systems
- Includes Mini Diaphragm Seal
Explore More Products
- KODIAK Low Pressure Gauge, Bottom, 30" H2O KC25-30"H2O
- KODIAK Low Pressure Gauge, Bottom, 15" H2O KC25-15"H2O
- KODIAK Low Pressure Gauge, Bottom, 5 psi KC25-5#
- KODIAK Digital Pressure Gauge, 0 to 145 psi, 1/4 in MNPT, Plastic, Black KCDG154145
- KODIAK Low Pressure Gauge, Bottom, 100" H2O KC25-100"H2O
- KODIAK Pressure Gauge, 0 to 160 psi, 1/2 in FNPT, Stainless Steel, Silver KC301L25160/DSM3512
- KODIAK Pressure Gauge, 0 to 600 psi, 1/2 in FNPT, Stainless Steel, Silver KC301L25600/DSM3512
- KODIAK Pressure Gauge, 0 to 200 psi, 1 in MNPT, Stainless Steel, Silver KC301L25200/DSF14-M
- KODIAK Pressure Gauge, 0 to 15 psi, 1/2 in FNPT, Stainless Steel, Silver KC301L2515/DSM3512LP
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver PFQ803LF
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Plastic, Black 4FLT6
- Kodiak Pressure Gauges