Kodiak
Pressure Gauge, 0 to 600 psi, 1 in MNPT, Stainless Steel, Silver
Mfr # KC301L25600/DSF14-M
Zoro # G1835508
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1 in MNPT
- For Use With Thick or Solidifying Medias Like Paints, Waster Water, Pastes, Syrups, Etc.
- Gauge Application General Purpose with Seal
- Includes Mini Flush Diaphragm Seal
Explore More Products
- KODIAK Digital Pressure Gauge, 0 to 145 psi, 1/4 in MNPT, Plastic, Black KCDG154145
- KODIAK Pressure Gauge, 0 to 100 psi, 1/4 in FNPT, Stainless Steel, Silver KC301L25100/DSM3511
- KODIAK Low Pressure Gauge, Bottom, 35" H2O/20 oz. KC25-35"WC/20OZ"H2O
- KODIAK Low Pressure Gauge, Bottom, 30" H2O KC25-30"H2O
- KODIAK Low Pressure Gauge, Bottom, 10 psi KC25-10#
- KODIAK Low Pressure Gauge, Bottom, 15" H2O KC25-15"H2O
- KODIAK Pressure Gauge, 0 to 100 psi, 1/2 in FNPT, Stainless Steel, Silver KC301L25100/PLDS-PVC-T12
- KODIAK Pressure Gauge, 0 to 60 psi, 1 in MNPT, Stainless Steel, Silver KC301L2560/DSF14-M
- KODIAK Pressure Gauge, 0 to 15 psi, 1/2 in FNPT, Stainless Steel, Silver KC301L2515/DSM3512LP
- MCDANIEL CONTROLS 4-1/2In 1/4In 0-30Psi Npt Pressure Gauge MPB/SABG AB11221
- DWYER INSTRUMENTS Digital Differential Pressure Gauge, Plastic, Light Gray DM-1103
- Kodiak Pressure Gauges