Ssi
Digital Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black
Mfr # MG-200-A-9V-R
Zoro # G1835675
$228.69
21% off
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Includes Battery
- Digital Pressure and Vacuum Gauge Type Digital Pressure Gauge
- Accuracy +/-0.25%
- Application Pneumatics, Food Processing Industry, Hydraulics
Explore More Products
- SSI Digital Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black MG-300-A-9V-R
- SSI Digital Pressure Gauge, 0 to 1500 psi, 1/4 in MNPT, Plastic, Black MG-1500-A-9V-R
- SSI Digital Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Plastic, Black MG-3000-A-9V-R
- SSI Digital Pressure Gauge with Transmitter, 0 to 5000 psi, 1/4 in MNPT, Plastic, Black MG-5000-A-M12-R
- SSI Digital Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black MG-30-A-9V-R
- SSI Digital Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Plastic, Black MG-1000-A-9V-R
- SSI Pressure Gauge, ABS Case, NEMA 4X Rating MG-30/15-A-9V-R
- SSI Pressure Gauge, ABS Case, NEMA 4X Rating MG-30/200-A-9V-R
- SSI Digital Pressure Gauge with Transmitter, 0 to 5 psi, 1/4 in MNPT, Plastic, Black MG-5-A-M12-R
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Black 103D-258C
- ARROW PNEUMATICS Arrow Mini Air Regulator R262g, Glass Filled Nylon, 1/4" Npt, 250 Psi R262G
- Ssi Pressure Gauges