Milwaukee Tool
SDS-PLUS 4CT MX4 9/16" X 10" X 12"
Mfr # 48-20-7384
Zoro # G1835876
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Decimal Equivalent 0.5625
- Drilling Length 10 in
- Overall Length 12 in
Explore More Products
- MILWAUKEE TOOL 5/32 in. x 4 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit for Concrete Screws 48-20-8870
- MILWAUKEE TOOL 2-5/8" X 22" One Piece SDS-MAX Core Bit 48-20-5414
- MILWAUKEE TOOL Shockwave Carb Hammer Drill Bit Set 5pc 48-20-9051
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 5/8x36 In 48-20-3922
- MILWAUKEE TOOL Rotary Hammer Drill Bit, 45/64" dia Shank 48-20-3969
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/8x8 In 48-20-7452
- MILWAUKEE TOOL Hammer Drill Bit, Spline, 1-1/4x16 In 48-20-4395
- MILWAUKEE TOOL Guide Plate for 6" Thick Wall Core Bit 48-20-5176
- MILWAUKEE TOOL 1-3/8 in. x 22 in. 2-Cutter Spline Rotary Hammer Drill Bit 48-20-4138
- ARTU SDS Plus Drill Bit 1" x 12"L 01298
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 39"L, SDS Plus HC2089
- Milwaukee Tool Drill Bits