Tempco
Heater, 240V, 25-1/2 In. L, 1200 Deg F
Mfr # CSF00165
Zoro # G1836755
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 25 1/2 in
- Mounting Dimension 24 1/2 in
- Element Width 1 1/2 in
- Watts 2,400 W
Explore More Products
- TEMPCO Ins. Strip Heater, 120V, 24 in., 900 Deg F MSH02284
- TEMPCO Ins. Strip Heater, 120V, 12 in., 900 Deg F MSH02266
- TEMPCO Strip Heater, 47-7/8 In. L, 1200 Deg F CSH01230
- TEMPCO Strip Heater, 17-7/8 In. L, 1200 Deg F CSH00178
- TEMPCO Heater, 240V, 10-1/2 In. L, 1200 Deg F CSF00501
- TEMPCO Strip Heater, 26-3/4 In. L, 1200 Deg F CSH01626
- TEMPCO Ins. Strip Heater, 120V, 8 in. L, 900 Deg F MSH02262
- TEMPCO Heater, 120V, 23-3/4 In. L, 1200 Deg F CSF00529
- TEMPCO Heater, 240V, 48 In. L, 1200 Deg F CSF00037
- TEMPCO Ins. Strip Heater, 120V, 10 in., 900 Deg F MSH02264
- TEMPCO Heater, 120V, 12 In. L, 1200 Deg F CSF00008
- Tempco Finned and Strip Heaters