Metric Blue
M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 8 mm Length, 25 PK
Mfr # UST194851
Zoro # G1837026
$1.67
4% off
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M4-0.70
- Screw Head Type Flat
- Drive Type Hex
- Drive Size 2-1/2 mm
Explore More Products
- METRIC BLUE M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 12 mm Length, 25 PK UST187457
- METRIC BLUE M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 16 mm Length, 25 PK UST184009
- METRIC BLUE M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 10 mm Length, 25 PK UST187456
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 40 mm Length, 50 PK UST179707
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 35 mm Length, 25 PK UST176255
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 25 PK UST187462
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue 8 mm Length UST176249
- METRIC BLUE M14-2.00 Socket Head Cap Screw, Metric Blue 90 mm Length UST219718
- METRIC BLUE M16 Socket Head Cap Screw, Plain Molybdenum, 150 mm Length UST176308
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 50 PK M07000.100.0070
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 8 PK 67528
- Metric Blue Socket Head Cap Screws