Crestware
Mesh Strainer, 4-1/2in.H, Fine Double Mesh
Mfr # WHSDF10
Zoro # G1837827
$30.52
53% off
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size Fine Double Mesh
- Material Stainless Steel
- Handle Material Wood
- Overall Length 23 1/2 in
- Overall Height 4 1/2 in
Explore More Products
- CRESTWARE Mesh Strainer, 8 in. H, Steel, Coarse CCS8C
- CRESTWARE Colander, 21 qt., 8 in. H, Aluminum ACOL21M
- CRESTWARE Skimmer, 2-3/4 in. H, Steel SKM5W
- CRESTWARE Mesh Strainer, Heavy Duty Double Mesh WHSHD10
- CRESTWARE Mesh Strainer, 4-1/2in.H, Fine Single Mesh WHSSF10
- CRESTWARE Mesh Strainer, 12 in. H, Steel, Coarse CCS12C
- CRESTWARE Mesh Strainer, 13 in.H, Medium Double Mesh WHSDM8
- CRESTWARE Mesh Strainer, 9 in. H, Steel, Coarse CCS9C
- WINCO 8 in Strainer MST-8S
- BRADSHAW 3Qt Ss Colander 12490
- STANTON TRADING Chinese Strainer 9" Dia., Coar Se Mesh, Stainless Steel With 1820C
- Crestware Colanders and Strainers