Zoro Select
Jack Chain, Single, Ni, Sz 12, 29 Lb, 100 Ft
Mfr # 2ZDF4
Zoro # G1837902
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 12 in
- Chain Link Style Jack
- Working Load Limit 29 lb
- Welding Type Weldless
Explore More Products
- ZORO SELECT 100-ft. Long, Size 12, 29 lbs. Zinc Single Jack Chain 2ZDJ9
- ZORO SELECT Jack Chain, Single, Zinc, Sz 10, 43 Lb, 100Ft 2ZDE8
- ZORO SELECT Jack Chain, Single, Brass, Sz 10, 43Lb, 100Ft 2ZDG2
- ZORO SELECT Jack Chain, Single, Ni, Sz 16, 10 Lb, 100 Ft 2ZDF2
- ZORO SELECT Chain, Dbl, Zinc, Sz #4, 70 Lb Load, 100 Ft 2ZDH4
- ZORO SELECT Jack Chain, Single, Brass, Sz 16, 10Lb, 100Ft 2ZDF8
- DAYTON Chain, Grade 80, 1/2 Size, 5 ft., 12,000 lb. 5WRR4
- PEERLESS Chain, Proof Coil, 35 ft., 4500 lb. 5411635
- STARKE Chain, 10 ft, Grade 80, 10.0 mm, 4,000 lb SLC80-10-10
- PEERLESS Chain, Coil, Straight, 100 ft., 440 lb. 6041032
- PEERLESS Chain, 20 ft., 12,000 lb., For Lifting 5050620
- Zoro Select Chains, Ropes & Cables