Crestware
Portion Controller, 2 oz., 13-1/2 in. L
Mfr # SPO2
Zoro # G1838089
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity 2.00 oz
- Utensil Material Stainless Steel
- Handle Material Plastic
- Utensil Handle Material ABS Plastic
- Dishwasher Safe Yes
Explore More Products
- CRESTWARE Tong, Stainless Steel, 9 in. L TNGP9
- CRESTWARE Ladle, 1 oz., 12 in. L OPL01
- CRESTWARE Tong, Black, 6-1/2 in. L, Plastic PCT6BK
- CRESTWARE Fine Grater, Plastic, 13 in. W KN200
- CRESTWARE Perforated Portion Controller, 2 oz. SPO2P
- CRESTWARE Tong, Stainless Steel, Extra Heavy, 12 in.L HDT12X
- CRESTWARE Pro Perforated Basting Spoon, 11-1/4 in.L SPP11
- CRESTWARE Perforated Portion Controller, 6 oz. SPO6P
- CRESTWARE Tong, Clear, 12 in. L, Plastic PCT12CL
- CARLISLE FOODSERVICE Floor Scraper w/Polycarb ThrHdlSckt, PK12 4161900
- REMCO Food Hoe, Blue, 8x11 in, Nylon 29003
- Crestware Serving Utensils