Crestware
Skimmer, 3 in. H, Steel
Mfr # SKM6RM
Zoro # G1838256
$12.60
67% off
$4.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome Plated Nickel Steel
- Handle Material Chrome Plated Nickel Steel
- Overall Width 6 in
- Hole Dia. 1/4 in
- Overall Height 3 in
Explore More Products
- CRESTWARE Mesh Strainer, Medium Double Mesh WHSDM10
- CRESTWARE Skimmer, 3-3/4 in. H, Steel SKM8W
- CRESTWARE Colander, 21 qt., 8 in. H, Aluminum ACOL21M
- CRESTWARE Mesh Strainer, 10 in. H, Steel, Coarse CCS10C
- CRESTWARE Mesh Strainer, 9 in. H, Steel, Fine CCS9F
- CRESTWARE Colander, 12 qt., 7-3/4 in. H, Aluminum ACOL12M
- CRESTWARE Mesh Strainer, 9 in. H, Steel, Coarse CCS9C
- CRESTWARE Mesh Strainer, 13 in.H, Medium Double Mesh WHSDM8
- CRESTWARE Sieve, Stainless Steel, 14 In RSS14
- STANTON TRADING Colander, 3 Qt., 9-1/2" Dia., Mirror Polished Stainless Stee 6103
- CRESTWARE Skimmer, 4 in. H, Steel SKM9W
- Crestware Colanders and Strainers