Crestware
Skimmer, 2-3/4 in. H, Steel
Mfr # SKM5W
Zoro # G1838265
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome Plated Nickel Steel
- Overall Length 17 in
- Handle Material Chrome Plated Nickel Steel
- Overall Height 2 3/4 in
- Color Steel
Explore More Products
- CRESTWARE Colander, 8 qt., 5-1/2 in. H, Steel COL08
- CRESTWARE Colander, 13 qt., 5-1/2 in. H, Steel COL13
- CRESTWARE Skimmer, Steel, 1/16 in. dia. SKM7W
- CRESTWARE Mesh Strainer, 9 in. H, Steel, Fine CCS9F
- CRESTWARE Mesh Strainer, 4-1/2in.H, Fine Double Mesh WHSDF10
- CRESTWARE Mesh Strainer, 13 in. H, Fine Single Mesh WHSSF8
- CRESTWARE Mesh Strainer, 13 in.H, Medium Double Mesh WHSDM8
- CRESTWARE Mesh Strainer, 9 in. H, Steel, Coarse CCS9C
- CRESTWARE Colander, 5 qt., 4-1/2 in. H, Steel COL05
- VOLLRATH Wire Mesh Skimmer 47717
- RESTON LLOYD Reston Lloyd 88702 5 qt Powder Coated Colander Turquoise 88702
- Crestware Colanders and Strainers