Crestware
Slotted Spoon, Black, 15 in. L
Mfr # PHS15S
Zoro # G1838411
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity No Capacity
- Utensil Material Stainless Steel
- Material Plastic
- Utensil Handle Material ABS Plastic
- Dishwasher Safe Yes
Explore More Products
- CRESTWARE Perforated Basting Spoon, Blk, 13-1/2in.L PHS13P
- CRESTWARE Ladle, 4 oz., 15 in. L OPL04
- CRESTWARE Blade with Frame, 1/2 In W, Aluminum PB12
- CRESTWARE Cake Server, White, 8 in. L PHT22
- CRESTWARE Cake Server, Brown, 7-1/4 in. L WHT22
- CRESTWARE Blade with Frame, 1/4 In W, Aluminum PB14
- CRESTWARE Pancake Dispenser, 65 oz Cap., SS PCDS
- CRESTWARE Blade with Frame, 3/8 In W, Aluminum PB38
- CRESTWARE Slotted Spoon, Stainless Steel, 13 in. L SL13
- CARLISLE FOODSERVICE Fbrgl Hndl, Self Lock Flx Tip, 48", Yl, PK12 41225EC04
- CRESTWARE Tong, Stainless Steel, 7-1/4 in. L TNGT7
- Crestware Serving Utensils