Tsubaki
Roller Chain Connecting Link#60SS, PK5
Mfr # 60SS C/L
Zoro # G1838681
Free Shipping & Returns
$77.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 60
- Chain Link Material 304 Stainless Steel
- Industry Chain Pitch 3/4 in
- Number of Strands 1
Explore More Products
- TSUBAKI Offset Roller Link, Standard, PK5 40NEPOL
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 35SK1CL
- TSUBAKI Offset Link, Hollow Pin C2060HPOL
- TSUBAKI Offset Link, British Standard, PK5 RS12BOL
- TSUBAKI Chain Link, Single Strand, #100 100 CL
- TSUBAKI Connecting Roller Link, Standard 80NEPCL
- TSUBAKI Link Rlr #160 2In 2.705In 0.562In Cs, 160K1RL 160K1RL
- TSUBAKI Connecting Link, A-2 Attachment, PK5 50LA2CL
- TSUBAKI Connecting Roller Link, Double Pitch C2060HASA1CL
- TSUBAKI Roller Chain Link, Conveyor, #C2040 C2040 OFFSET LINK
- TSUBAKI Offset Roller Chain Link#40NP, PK5 40NP O/L
- Tsubaki Chain Links