Signode
Steel Strapping Tensioner, Feed Wheel
Mfr # PFH
Zoro # G1838961
Free Shipping & Returns
$1,619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Use with at Least 6" Flat and Round Working Surface On Which to Set The tool
- For Use With Steel
- For Strapping Width 3/4" to 1-1/4"
- For Strapping Thickness Up to 0.035"
- Weight 7 lb.
Explore More Products
- SIGNODE Steel Strapping Tensioner, Feed Wheel 003450
- SIGNODE Plastic Strapping Sealer, 1/2 In. W D-504
- SIGNODE Steel Strapping Sealer, Side Action RCD-1431
- SIGNODE Steel Strapping Sealer, Front Action C-5823
- SIGNODE Plastic Strapping Tensioner, 1/2 In. W DLT
- SIGNODE Steel Strapping Tensioner, Feed Wheel ST
- SIGNODE Pneumatic Strapping Sealer, 3/4 In. W 424200
- SIGNODE Strapping Combo Tool SCM-12
- SIGNODE Strapping Combo Tool SCM-58
- SIGNODE Steel Strapping Sealer, Front Action SRC-1223
- ENCORE PACKAGING Front Action Sealer, Traditional EP-1250-12
- Signode Strapping