Crestware
Disher, 4.66 oz., 11-1/2 in. L
Mfr # D06
Zoro # G1838965
$13.15
44% off
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity Size 6
- Utensil Material Stainless Steel
- Utensil Handle Material ABS Plastic
- Dishwasher Safe Yes
- Utensil Length 11 1/2 in
Explore More Products
- CRESTWARE Aluminum Scoop, 12 oz. AS12
- CRESTWARE Pro Perforated Basting Spoon, 15 in. L SPP15
- CRESTWARE Perforated Basting Spoon, 11-1/4 in. L SP11
- CRESTWARE Slotted Spoon, Stainless Steel, 18 in. L SL21
- CRESTWARE Disher, 2 oz., 9 in. L D20
- CRESTWARE Aluminum Scoop, 38 oz. AS38
- CRESTWARE Slotted Spoon, Stainless Steel, 13 in. L SL13
- CRESTWARE Pro Perforated Basting Spoon, 11-1/4 in.L SPP11
- CRESTWARE Pancake Dispenser, 65 oz Cap., SS PCDS
- CRESTWARE Pancake Dispenser, 65 oz Cap., Aluminum PCDA
- VOLLRATH Disher, Dark Blue 47143
- Crestware Serving Utensils